Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Inch Bathroom Faucet Hole Cover

  • Mfr # KFC100MB

  • Zoro # G805339265


product price: $13.75
/ea

Key Features

Material
Brass
Color/Finish
Matte Black
Height
0.25
Includes
Faucet Hole Cover
Depth
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFC100MB
Zoro #
G805339265
UPC #
842708114586
Country of Origin
China

Dimensions

Height
0.25
Depth
2.5
Width
6.32

Details

Material
Brass
Finish
Matte Black
Item
KFC100MB
Color/Finish
Matte Black
Includes
Faucet Hole Cover

Description

This stylish cover conceals unused faucet holes in your sink or countertop. Instead of an open hole where you don't need a soap dispenser or faucet handle, this cover closes the gap for a finished look.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.