Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Inch Bathroom Faucet Hole Cover

  • Mfr # KFC102BG

  • Zoro # G005339263


product price: $21.18
/ea

Key Features

Material
Brass
Height
2.44
Depth
0.32
Includes
Faucet Hole Cover
Color/Finish
Brushed Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFC102BG
Zoro #
G005339263
UPC #
842708126442
Country of Origin
China

Dimensions

Height
2.44
Depth
0.32
Width
6.13

Details

Material
Brass
Finish
Brushed Gold
Item
KFC102BG
Includes
Faucet Hole Cover
Color/Finish
Brushed Gold

Description

This stylish cover conceals unused faucet holes in your sink or countertop. Instead of an open hole where you don't need a soap dispenser or faucet handle, this cover closes the gap for a finished look.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.