Zoro Homepage

Bari Single Handle Pull Down Kitchen & Bar Sink Faucet, Chrome

  • Mfr # KKF2015CH

  • Zoro # G308872207


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware.
Material
Brass
Height
14.5"
Depth
9.38"
Width
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKF2015CH
Zoro #
G308872207
UPC #
842708128187
Country of Origin
China

Dimensions

Height
14.5"
Depth
9.38"
Width
4.5"

Details

Finish
Chrome
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware.
Material
Brass

Description

With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.