
Bathroom Safety 12 In L, 1.25 In Dia., Stainless Steel Shower Grab Bar, Concealed Screws
Mfr # KGB1112BB
Zoro # G922324762
product price: $74.55
/eaKey Features
Finish
Brushed Brass
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KGB1112BB
Zoro #
G922324762
UPC #
842708156081
Country of Origin
China
Dimensions
Length
12 in
Details
Finish
Brushed Brass
Material
Stainless Steel
Item
Shower Grab Bar
Description
Crafted from high-quality stainless steel, this grab bar offers durability and corrosion resistance, ensuring long-lasting performance. Its sleek design features concealed screws for a seamless and stylish appearance that complements any bathroom decor. With a sturdy construction and easy installation, this grab bar provides essential support and stability for users during activities such as showering or getting in and out of the bathtub.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.