Shop KIBI
See all product information
Create Account
Bathroom Safety 18 In L, 1.25 In Dia., Stainless Steel Shower Grab Bar, Concealed Screws
- Mfr # KGB1118BB
- Zoro # G022324761
product price:Â
$
85.49
/ea
Key Features
Finish
Brushed Brass
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KGB1118BB
- Zoro #
- G022324761
- UPC #
- 842708156098
- Country of Origin
- China
Dimensions
- Length
- 18 in
Details
- Finish
- Brushed Brass
- Material
- Stainless Steel
- Item
- Shower Grab Bar
Description
Crafted from high-quality stainless steel, this grab bar offers durability and corrosion resistance, ensuring long-lasting performance. Its sleek design features concealed screws for a seamless and stylish appearance that complements any bathroom decor. With a sturdy construction and easy installation, this grab bar provides essential support and stability for users during activities such as showering or getting in and out of the bathtub.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.