Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blaze 24 inch Bathroom Towel Bar

  • Mfr # KBA1604BN

  • Zoro # G010866440


product price: $41.45
/ea

Key Features

Material
Brass
Color
Brushed Nickel
Width
25 in.
Height
1.75 in.
Length
2.8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBA1604BN
Zoro #
G010866440
UPC #
842708135994
Country of Origin
China

Dimensions

Width
25 in.
Height
1.75 in.
Length
2.8 in.

Details

Material
Brass
Color
Brushed Nickel

Description

Introducing Kibi Blaze Bathroom Accessories, a perfect blend of modern aesthetics and functional excellence. Elevate your bathroom space with this exquisite collection that combines sleek lines and sophisticated shapes, offering a contemporary touch to your home decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.