
Blaze Bathroom Toilet Paper Holder
Mfr # KBA1602BN
Zoro # G410866439
product price: $28.15
/eaKey Features
Depth
1.75 in.
Length
4 in.
Includes
1 Toilet Paper Holder, Mounting Hardware.
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBA1602BN
Zoro #
G410866439
UPC #
842708135918
Country of Origin
China
Dimensions
Depth
1.75 in.
Length
4 in.
Details
Color
Brushed Nickel
Includes
1 Toilet Paper Holder, Mounting Hardware.
Material
Brass
Description
Introducing Kibi Blaze Bathroom Accessories, a perfect blend of modern aesthetics and functional excellence. Elevate your bathroom space with this exquisite collection that combines sleek lines and sophisticated shapes, offering a contemporary touch to your home decor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.