Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blaze Bathroom Toilet Paper Holder

  • Mfr # KBA1602CH

  • Zoro # G510866421


product price: $29.99
/ea

Key Features

Length
4 in.
Material
Brass
Includes
1 Toilet Paper Holder, Mounting Hardware.
Depth
1.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBA1602CH
Zoro #
G510866421
UPC #
842708135925
Country of Origin
China

Dimensions

Length
4 in.
Depth
1.75 in.

Details

Color
Chrome
Material
Brass
Includes
1 Toilet Paper Holder, Mounting Hardware.

Description

Introducing Kibi Blaze Bathroom Accessories, a perfect blend of modern aesthetics and functional excellence. Elevate your bathroom space with this exquisite collection that combines sleek lines and sophisticated shapes, offering a contemporary touch to your home decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.