Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blaze Bathroom Towel & Robe Hook

  • Mfr # KBA1601MB

  • Zoro # G210866400


product price: $15.55
/ea

Key Features

Material
Brass
Color
Matte Black
Width
1.75 in.
Height
1.88 in.
Length
1.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBA1601MB
Zoro #
G210866400
UPC #
842708135895
Country of Origin
China

Dimensions

Width
1.75 in.
Height
1.88 in.
Length
1.75 in.

Details

Material
Brass
Color
Matte Black

Description

Introducing Kibi Blaze Bathroom Accessories, a perfect blend of modern aesthetics and functional excellence. Elevate your bathroom space with this exquisite collection that combines sleek lines and sophisticated shapes, offering a contemporary touch to your home decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.