Blaze-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain

  • Mfr # C-KBF1018BG-KPW101BG

  • Zoro # G605314424


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Gold
Width
1.75
Height
10.69
Weight
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-KBF1018BG-KPW101BG
Zoro #
G605314424
UPC #
842708121331
Country of Origin
China

Dimensions

Width
1.75
Height
10.69
Depth
7.75

Details

Material
Brass
Color
Brushed Gold
Weight
7
Finish
Brushed Gold
Item
C-KBF1018BG-KPW101BG
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware

Description

Infuse a modern pop of pizzazz to your bathroom sink, with the help of this gorgeous, sleek, contemporary single-handle solid brass bathroom vanity sink faucet, complete with an angular/geometric silhouette and your choice of several gorgeous finishes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.