
Blaze-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain
Mfr # C-KBF1018MB-KPW101MB
Zoro # G505314623
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Matte Black
Width
1.75
Height
10.69
Weight
7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KBF1018MB-KPW101MB
Zoro #
G505314623
UPC #
842708121362
Country of Origin
China
Dimensions
Width
1.75
Height
10.69
Depth
7.75
Details
Material
Brass
Color
Matte Black
Weight
7
Finish
Matte Black
Item
C-KBF1018MB-KPW101MB
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
Description
Infuse a modern pop of pizzazz to your bathroom sink, with the help of this gorgeous, sleek, contemporary single-handle solid brass bathroom vanity sink faucet, complete with an angular/geometric silhouette and your choice of several gorgeous finishes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.