Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cedar Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser

  • Mfr # C-KKF2010ORB-KSD101ORB

  • Zoro # G405314402


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Material
Brass
Includes
Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
Depth
10
Color/Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-KKF2010ORB-KSD101ORB
Zoro #
G405314402
UPC #
842708116924
Country of Origin
China

Dimensions

Depth
10
Width
4.32
Height
16.75

Details

Finish
Oil Rubbed Bronze
Item
C-KKF2010ORB-KSD101ORB
Material
Brass
Includes
Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
Color/Finish
Oil Rubbed Bronze

Description

With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.