Zoro Homepage

Circular 2 Function Thermostatic Shower System With Rough In Valve- Brushed Gold

  • Mfr # KSF410BG

  • Zoro # G714487798


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Gold
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSF410BG
Zoro #
G714487798
UPC #
842708137486
Country of Origin
China

Details

Color
Brushed Gold
Material
Brass

Description

This Circular comprehensive shower system seamlessly integrates cutting-edge technology with elegant design for an indulgent and customizable shower routine. The incorporation of a thermostatic valve brings precision and convenience to your shower experience. This advanced technology allows for precise temperature control, maintaining your preferred water temperature consistently. The thermostatic valve's inclusion ensures a safe and comfortable showering environment for you and your family.


  • •Dual Functional Design: This system offers two distinct shower functions, combining a 10" stainless steel rain shower for a luxurious rainfall experience with a brass handheld shower head for versatile and targeted rinsing.
  • •Reliable Brass Rough-In Valve: With a durable brass rough-in valve, this system ensures precise temperature control and consistent water pressure, providing a safe and comfortable showering experience.
  • •Premium Stainless Steel Rain Shower: The generously sized rain shower head crafted from high-quality stainless steel delivers a wide, soothing spray, creating a luxurious and invigorating showering experience.
  • •Brass Handheld Shower Head: The included handheld shower head, crafted from brass, offers durability and elegance while providing flexibility for targeted rinsing and personalized shower preferences.
  • •Thermostatic Control: Equipped with a thermostatic control system, this shower system maintains a consistent and pre-set water temperature, ensuring a safe and comfortable shower every time.
  • •User-Friendly Operation: The system's controls are designed for ease of use, allowing seamless switching between the rain shower and handheld modes, providing convenience during showering.
  • •Straightforward Installation: Clear instructions and necessary hardware simplify the installation process, ensuring a secure and leak-free connection to your existing plumbing system.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.