
Circular 2 Function Thermostatic Shower System With Rough In Valve- Chrome
Mfr # KSF410CH
Zoro # G814487797
product price: $504.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSF410CH
Zoro #
G814487797
UPC #
842708137509
Country of Origin
China
Details
Color
Chrome
Material
Brass
Description
This Circular comprehensive shower system seamlessly integrates cutting-edge technology with elegant design for an indulgent and customizable shower routine. The incorporation of a thermostatic valve brings precision and convenience to your shower experience. This advanced technology allows for precise temperature control, maintaining your preferred water temperature consistently. The thermostatic valve's inclusion ensures a safe and comfortable showering environment for you and your family.
- •Dual Functional Design: This system offers two distinct shower functions, combining a 10" stainless steel rain shower for a luxurious rainfall experience with a brass handheld shower head for versatile and targeted rinsing.
- •Reliable Brass Rough-In Valve: With a durable brass rough-in valve, this system ensures precise temperature control and consistent water pressure, providing a safe and comfortable showering experience.
- •Premium Stainless Steel Rain Shower: The generously sized rain shower head crafted from high-quality stainless steel delivers a wide, soothing spray, creating a luxurious and invigorating showering experience.
- •Brass Handheld Shower Head: The included handheld shower head, crafted from brass, offers durability and elegance while providing flexibility for targeted rinsing and personalized shower preferences.
- •Thermostatic Control: Equipped with a thermostatic control system, this shower system maintains a consistent and pre-set water temperature, ensuring a safe and comfortable shower every time.
- •User-Friendly Operation: The system's controls are designed for ease of use, allowing seamless switching between the rain shower and handheld modes, providing convenience during showering.
- •Straightforward Installation: Clear instructions and necessary hardware simplify the installation process, ensuring a secure and leak-free connection to your existing plumbing system.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.