Zoro Homepage

Circular 2-in-1 Water Filter Kitchen Pull Out Faucet- Matte Black

  • Mfr # KFF502MB

  • Zoro # G714479847


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Color/Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFF502MB
Zoro #
G714479847
UPC #
842708134690
Country of Origin
China

Details

Material
Solid Brass
Color/Finish
Matte Black

Description

Experience the perfect fusion of modern aesthetics and unmatched functionality with our Circular 2-in-1 Water Filter Kitchen Faucet. The 2-in-1 design simplifies your kitchen setup, eliminating the need for a separate filter faucet, and thereby streamlining the appearance and efficiency of your culinary space.It features with two separate supply lines for regular tap water and filtered water. This intelligent design not only prevents cross-contamination but also guarantees that you enjoy purified, great-tasting water every time you turn on the tap.


  • •Universal Compatibility: Designed to seamlessly integrate with most under-counter reverse osmosis and simple filtration systems (not included), making it a versatile choice for enhancing your water quality and convenience without the need for complex modifications.
  • •Sleek and Space-Saving Design: Featuring a streamlined and contemporary design, this 2-in-1 kitchen pull-out faucet with filter outlet adds a touch of elegance to your kitchen while conserving space on your countertop.
  • •Dual Functionality: Enjoy the convenience of both a regular kitchen faucet and a dedicated filtered water in one fixture. This versatile faucet allows you to switch seamlessly between regular tap water and purified water, meeting all your culinary and hydration needs.
  • •Effortless Pull-Out Feature: The pull-out spray head provides extended reach and flexibility, making it effortless to fill large pots, rinse dishes, and clean every corner of your sink. The ergonomic design ensures comfortable use and precise water control.
  • •Easy Installation: Designed for hassle-free installation, this 2-in-1 kitchen pull-out faucet with filter outlet fits most standard kitchen sinks. The included installation manual and accessories simplify the setup process, allowing you to enjoy the benefits of filtered water in no time.
  • •HIGH ARC faucet spout offers ample height for filling glassware.
  • •Single lever handle design for precise cold water flow control.
  • •90° forward rotation handle design allows for installation in tight spaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.