Zoro Homepage

Circular 24 inch Bathroom Towel Bar

  • Mfr # KBA1404BB

  • Zoro # G622324802


product price: $56.99
/ea

Key Features

Material
Brass
Finish
Brushed Brass
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBA1404BB
Zoro #
G622324802
UPC #
842708155695
Country of Origin
China

Dimensions

Width
24 in

Details

Item
Towel Bar
Material
Brass
Finish
Brushed Brass

Description

Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.