Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular 24 inch Bathroom Towel Bar

  • Mfr # KBA1404BG

  • Zoro # G805339227


product price: $48.59
/ea

Key Features

Material
Brass
Color
Brushed Gold
Width
25.75
Height
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBA1404BG
Zoro #
G805339227
UPC #
842708120068
Country of Origin
China

Dimensions

Width
25.75
Height
2.13

Details

Item
KBA1404BG
Finish
Brushed Gold
Material
Brass
Color
Brushed Gold

Description

Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.