Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular 24 inch Bathroom Towel Bar

  • Mfr # KBA1404MB

  • Zoro # G905339240


product price: $43.99
/ea

Key Features

Material
Brass
Color
Matte Black
Width
25.75
Height
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBA1404MB
Zoro #
G905339240
UPC #
842708120099
Country of Origin
China

Dimensions

Width
25.75
Height
2.13

Details

Item
KBA1404MB
Finish
Matte Black
Material
Brass
Color
Matte Black

Description

Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.