Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Bathroom 18" Towel Bar - Brushed Brass

  • Mfr # KBA1407BB

  • Zoro # G122324807


product price: $56.99
/ea

Key Features

Finish
Brushed Brass
Material
Brass
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBA1407BB
Zoro #
G122324807
UPC #
842708155725
Country of Origin
China

Dimensions

Width
18 in

Details

Finish
Brushed Brass
Material
Brass
Item
Towel Bar

Description

Complete your bathroom with the Circular Accessories. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.