Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Bathroom 18 Towel Bar - Matte Black.

  • Mfr # KBA1407MB

  • Zoro # G205339254


product price: $41.39
/ea

Key Features

Material
Brass
Color
Matte Black
Width
19.44
Height
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBA1407MB
Zoro #
G205339254
UPC #
842708127708
Country of Origin
China

Dimensions

Width
19.44
Height
1.75

Details

Item
KBA1407MB
Finish
Matte Black
Material
Brass
Color
Matte Black

Description

Complete your bathroom with the Circular Accessories. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.