Zoro Homepage

Circular Bathroom Sink 8" Widespread Faucet with Drain Assembly

  • Mfr # KBF1016BG

  • Zoro # G205314596


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Weight
6
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
Material
Brass
Finish
Brushed Gold
Color
Brushed Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBF1016BG
Zoro #
G205314596
UPC #
842708120327
Country of Origin
China

Details

Weight
6
Item
KBF1016BG
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
Material
Brass
Finish
Brushed Gold
Color
Brushed Gold

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.