
Circular Bathroom Sink 8" Widespread Faucet with Drain Assembly
Mfr # KBF1016BN
Zoro # G305314564
product price: $146.37
/ea
Free Shipping & Returns
Key Features
Weight
6
Material
Brass
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
Finish
Brushed Nickel
Color
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBF1016BN
Zoro #
G305314564
UPC #
842708120334
Country of Origin
China
Details
Weight
6
Material
Brass
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
Finish
Brushed Nickel
Item
KBF1016BN
Color
Brushed Nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.