Zoro Homepage

Circular Bathroom Sink 8" Widespread Faucet with Drain Assembly

  • Mfr # KBF1016CH

  • Zoro # G405314549


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Weight
6
Color
Chrome
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
Finish
Chrome
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBF1016CH
Zoro #
G405314549
UPC #
842708120341
Country of Origin
China

Details

Weight
6
Color
Chrome
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
Finish
Chrome
Material
Brass
Item
KBF1016CH

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.