Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Bathroom Towel Ring - Brush Gold

  • Mfr # KBA1406BG

  • Zoro # G305339222


product price: $37.79
/ea

Key Features

Material
Brass
Color
Brushed Gold
Width
6.32
Height
7.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBA1406BG
Zoro #
G305339222
UPC #
842708127685
Country of Origin
China

Dimensions

Width
6.32
Height
7.13

Details

Item
KBA1406BG
Finish
Brushed Gold
Material
Brass
Color
Brushed Gold

Description

Complete your bathroom with the Circular Accessories. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.