Zoro Homepage

Circular Bathroom Towel Ring - Brush Nickel.

  • Mfr # KBA1406BN

  • Zoro # G605339243


product price: $37.15
/ea

Key Features

Material
Brass
Color
Brushed Nickel
Width
6.32
Height
7.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBA1406BN
Zoro #
G605339243
UPC #
842708127678
Country of Origin
China

Dimensions

Width
6.32
Height
7.13

Details

Item
KBA1406BN
Finish
Brushed Nickel
Material
Brass
Color
Brushed Nickel

Description

Complete your bathroom with the Circular Accessories. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.