Zoro Homepage

Circular Bathroom Towel & Robe Hook

  • Mfr # KBA1401BN

  • Zoro # G705339235


product price: $16.19
/ea

Key Features

Material
Brass
Color
Brushed Nickel
Width
2.13
Height
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBA1401BN
Zoro #
G705339235
UPC #
842708119956
Country of Origin
China

Dimensions

Width
2.13
Height
2.13

Details

Item
KBA1401BN
Finish
Brushed Nickel
Material
Brass
Color
Brushed Nickel

Description

Complete your bathroom with the Circular Robe Hook. It is made of heavy-duty brass to ensure lasting durability. This robe hook is crafted with the Kibi premium finish, which resists rust and corrosion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.