Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Floor Mount Tub Filler With Hand Shower - Chrome

  • Mfr # KTF301CH

  • Zoro # G805314385


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Chrome
Width
42.75
Height
8.69
Weight
14.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTF301CH
Zoro #
G805314385
UPC #
842708120716
Country of Origin
China

Dimensions

Width
42.75
Height
8.69

Details

Material
Brass
Color
Chrome
Weight
14.5
Finish
Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.