
Circular Pot Filler
Mfr # KPF601CH
Zoro # G705314508
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Depth
4
Includes
Faucet, Brass Mounting Hardware
Color/Finish
Chrome
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPF601CH
Zoro #
G705314508
UPC #
842708126947
Country of Origin
China
Dimensions
Depth
4
Width
8
Height
4
Details
Finish
Chrome
Item
KPF601CH
Includes
Faucet, Brass Mounting Hardware
Color/Finish
Chrome
Material
Brass
Description
is made from premium lead free brass, ensuring it's safe for drinking water. Its rotating design makes it easy to fill large cooking vessels quickly without having to walk form the sink to the stove.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.