Zoro Homepage

Circular Pressure Balanced 2-Function Shower Column with Rough In Valve - Brushed Nickel

  • Mfr # KSC403BN

  • Zoro # G314487822


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSC403BN
Zoro #
G314487822
UPC #
842708137295
Country of Origin
China

Details

Color
Brushed Nickel
Material
Brass

Description

Upgrade your bathing space with the Circular Shower Column featuring a Rain Shower Head and Handheld Shower, combining functionality, modern design, and ease of installation to create a spa-like ambiance in your own home, offering a rejuvenating and customizable shower experience.


  • •Dual Functionality: The shower column provides two distinct showering options, featuring a 10" rain shower head for a luxurious rainfall experience and a height-adjustable 3-mode handheld shower, offering versatility for targeted rinsing or flexible usage.
  • •Reliable Brass Rough-In Valve: Equipped with a sturdy brass rough-in valve, this shower column ensures consistent water pressure and temperature regulation, providing a safe and comfortable showering experience.
  • •Customizable Height-Adjustable Handheld Shower: The height-adjustable feature of the handheld shower head allows for personalized positioning, catering to various user heights and preferences during showering.
  • •Premium Rain Shower Experience: Crafted from high-quality materials, the 10" rain shower head delivers a wide, refreshing spray, creating a luxurious and invigorating showering experience.
  • •Versatile 3-Mode Handheld Shower: The handheld shower head offers three distinct spray modes, providing flexibility for targeted rinsing, gentle mist, or a combination setting, ensuring a personalized and enjoyable bathing experience.
  • •Pressure Balance Control: With a pressure balance system, this shower column maintains consistent water pressure, preventing sudden temperature fluctuations, and ensuring a safe and comfortable shower.
  • •Straightforward Installation: Clear instructions and necessary hardware simplify the installation process, ensuring a secure and leak-free connection to your plumbing system.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.