Zoro Homepage

Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold

  • Mfr # KSF403BG

  • Zoro # G508872199


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Gold
Material
Brass
Weight
11 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSF403BG
Zoro #
G508872199
UPC #
842708128286
Country of Origin
China

Details

Color
Brushed Gold
Material
Brass
Weight
11 lbs

Description

Elevate your shower experience extraordinarily with this Kibi Circular 2 function Shower System. This shower system is not only sleek in simplicity but also practical in function, which includes 10 in. thin profile brass rain shower, 3 function premium ABS hand shower, 60 in. stainless steel extended hose, solid brass construction, branded pressure balance valve as well as all necessary escutcheon plate and installation hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.