
Circular Single Handle Bathroom Vanity Sink Faucet
Mfr # KBF1008CH
Zoro # G105314436
product price: $84.69
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Chrome
Width
1.63
Height
6.63
Weight
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KBF1008CH
Zoro #
G105314436
UPC #
842708113831
Country of Origin
China
Dimensions
Width
1.63
Height
6.63
Depth
6.57
Details
Material
Brass
Color
Chrome
Weight
5
Finish
Chrome
Item
KBF1008CH
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Description
A maximum life span, a minimum of maintenance, and a timeless, unceasingly attractive design make this faucet a wise investment for your private or public bathroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.