Zoro Homepage

Circular Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain

  • Mfr # C-KBF1009CH-KPW101CH

  • Zoro # G205314428


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Chrome
Width
1.63
Height
11.32
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-KBF1009CH-KPW101CH
Zoro #
G205314428
UPC #
842708116610
Country of Origin
China

Dimensions

Width
1.63
Height
11.32
Depth
7.94

Details

Material
Brass
Color
Chrome
Weight
5
Finish
Chrome
Item
C-KBF1009CH-KPW101CH
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware

Description

Simple lines and contemporary convenience make this beautiful bathroom faucet an ideal choice for your home. The faucet is crafted from solid brass for resistance to rust, corrosion, and tarnishing, and features a single handle over a high, curved spout that offers plenty of room below for handwashing. The ergonomic handle makes it easy to control the temperature and water flow.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.