
Circular Single Handle High-Arc Bathroom Sink Faucet
Mfr # C-KBF1021MB-KPW100MB
Zoro # G005314611
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Matte Black
Width
3.44
Height
8.32
Weight
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KBF1021MB-KPW100MB
Zoro #
G005314611
UPC #
842708126435
Country of Origin
China
Dimensions
Width
3.44
Height
8.32
Depth
7
Details
Material
Brass
Color
Matte Black
Weight
6
Finish
Matte Black
Item
C-KBF1021MB-KPW100MB
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
Description
Simple lines and contemporary convenience make this beautiful bathroom faucet an ideal choice for your home. The faucet is crafted from solid brass for resistance to rust, corrosion, and tarnishing, and features a single handle over a high, curved spout that offers plenty of room below for handwashing. The ergonomic handle makes it easy to control the temperature and water flow.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.