Zoro Homepage

Circular Single Handle Pull Down Kitchen & Bar Sink Faucet

  • Mfr # KKF2011MB

  • Zoro # G905314520


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
13.44
Width
4.5
Depth
7.5
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKF2011MB
Zoro #
G905314520
UPC #
842708119857
Country of Origin
China

Dimensions

Height
13.44
Width
4.5
Depth
7.5

Details

Finish
Matte Black
Item
KKF2011MB
Material
Brass
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Color/Finish
Matte Black

Description

With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.