Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser

  • Mfr # C-KKF2011MB-KSD100MB

  • Zoro # G905314636


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Includes
Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
Height
13.44
Color/Finish
Matte Black
Width
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-KKF2011MB-KSD100MB
Zoro #
G905314636
UPC #
842708122208
Country of Origin
China

Dimensions

Height
13.44
Width
4.5
Depth
7.5

Details

Finish
Matte Black
Item
C-KKF2011MB-KSD100MB
Includes
Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
Color/Finish
Matte Black
Material
Brass

Description

With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.