
Circular Single Handle Pull Down Kitchen Faucet
Mfr # KKF2013CH
Zoro # G905314452
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Depth
10
Width
4.5
Material
Brass
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKF2013CH
Zoro #
G905314452
UPC #
842708121515
Country of Origin
China
Dimensions
Depth
10
Width
4.5
Height
16.5
Details
Finish
Chrome
Item
KKF2013CH
Material
Brass
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Color/Finish
Chrome
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.