Zoro Homepage

Circular Toilet Paper Holder - Matte Black

  • Mfr # KBA1405MB

  • Zoro # G705339297


product price: $27.19
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Brass
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBA1405MB
Zoro #
G705339297
UPC #
842708127623
Country of Origin
China

Dimensions

Dispenser Width
8.75 in
Dispenser Height
5.5 in
Dispenser Depth
1.95 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Brass
Color
Black
Finish
Matte Black
Includes
Toilet Paper Holder, Mounting Hardware

Description

Complete your bathroom with the Circular Accessories. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.