Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Water Filtration Faucet

  • Mfr # KFF501MB

  • Zoro # G905314667


product price: $66.49
/ea

Key Features

Finish
Matte Black
Color/Finish
Matte Black
Height
6.75
Material
Brass
Width
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFF501MB
Zoro #
G905314667
UPC #
842708127951
Country of Origin
China

Dimensions

Height
6.75
Width
11.5
Depth
3

Details

Finish
Matte Black
Item
KFF501MB
Color/Finish
Matte Black
Material
Brass
Includes
Filter Faucet, Connector, Brass Mounting Hardware

Description

Design to connect to a range of concealed under-counter water filtration systems, including simple filtration systems, Reverse Osmosis, Alkaline Ionizer, Activated Carbon, and UV Filters (not included).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.