Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain

  • Mfr # C-KBF1010BG-KPW100BG

  • Zoro # G905314421


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Gold
Width
1.63
Height
6.88
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-KBF1010BG-KPW100BG
Zoro #
G905314421
UPC #
842708116634
Country of Origin
China

Dimensions

Width
1.63
Height
6.88
Depth
6

Details

Material
Brass
Color
Brushed Gold
Weight
5
Finish
Brushed Gold
Item
C-KBF1010BG-KPW100BG
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware

Description

Style your modern bathroom with this solid brass faucet. The single handle faucet features a pre-assembled waterline, a high-arc spout, and a Swiss aerator for perfect water flow. Choose from six versatile finishes to complement your contemporary decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.