
Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain
Mfr # C-KBF1010CH-KPW100CH
Zoro # G705314621
product price: $98.55
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Chrome
Width
1.63
Height
6.88
Weight
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KBF1010CH-KPW100CH
Zoro #
G705314621
UPC #
842708116658
Country of Origin
China
Dimensions
Width
1.63
Height
6.88
Depth
6
Details
Material
Brass
Color
Chrome
Weight
5
Finish
Chrome
Item
C-KBF1010CH-KPW100CH
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
Description
Style your modern bathroom with this solid brass faucet. The single handle faucet features a pre-assembled waterline, a high-arc spout, and a Swiss aerator for perfect water flow. Choose from six versatile finishes to complement your contemporary decor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.