Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube 24 inch Bathroom Towel Bar

  • Mfr # KBA1504BN

  • Zoro # G405339252


product price: $45.49
/ea

Key Features

Material
Brass
Color
Brushed Nickel
Width
25.38
Height
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBA1504BN
Zoro #
G405339252
UPC #
842708120235
Country of Origin
China

Dimensions

Width
25.38
Height
1.75

Details

Item
KBA1504BN
Finish
Brushed Nickel
Material
Brass
Color
Brushed Nickel

Description

Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.