
Cube Bathroom Toilet Paper Holder - Chrome
Mfr # KBA1505CH
Zoro # G005339294
product price: $32.29
/eaKey Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Brass
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBA1505CH
Zoro #
G005339294
UPC #
842708127777
Country of Origin
China
Dimensions
Dispenser Width
14.19 in
Dispenser Height
2.19 in
Dispenser Depth
3.13 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Brass
Color
Chrome
Includes
Toilet Paper Holder, Mounting Hardware
Dispenser Mounting
Wall
Finish
Chrome
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.