Zoro Homepage

Cube Bathroom Toilet Paper Holder

  • Mfr # KBA1502CH

  • Zoro # G805339296


product price: $24.79
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Brass
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBA1502CH
Zoro #
G805339296
UPC #
842708120167
Country of Origin
China

Dimensions

Dispenser Height
2.99 in
Dispenser Width
2.4 in
Dispenser Depth
3.13 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Brass
Finish
Chrome
Includes
Toilet Paper Holder, Mounting Hardware

Description

Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.