
Cube Bathroom Toilet Paper Holder
Mfr # KBA1502MB
Zoro # G405339283
product price: $26.19
/eaKey Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Brass
Includes
Toilet Paper Holder, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBA1502MB
Zoro #
G405339283
UPC #
842708120174
Country of Origin
China
Dimensions
Dispenser Width
20.125 in
Dispenser Height
10.782 in
Dispenser Depth
7 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Brass
Includes
Toilet Paper Holder, Mounting Hardware
Finish
Matte Black
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.