Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Bathroom Towel Ring - Brush Nickel.

  • Mfr # KBA1506BN

  • Zoro # G005339249


product price: $35.55
/ea

Key Features

Material
Brass
Color
Brushed Nickel
Width
7.88
Height
5.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBA1506BN
Zoro #
G005339249
UPC #
842708127838
Country of Origin
China

Dimensions

Width
7.88
Height
5.81

Details

Item
KBA1506BN
Finish
Brushed Nickel
Material
Brass
Color
Brushed Nickel

Description

Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.