
Cube Pressure Balanced 2-Function Shower Column with Rough In Valve - Brushed Nickel
Mfr # KSC404BN
Zoro # G014487795
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSC404BN
Zoro #
G014487795
UPC #
842708137332
Country of Origin
China
Details
Color
Brushed Nickel
Material
Brass
Description
Upgrade your bathing space with the Cube Shower Column featuring a Rain Shower Head and Handheld Shower, combining functionality, modern design, and ease of installation to create a spa-like ambiance in your own home, offering a rejuvenating and customizable shower experience.
- •Dual Functionality: The shower column provides two distinct showering options, featuring a 10" rain shower head for a luxurious rainfall experience and a height-adjustable 3-mode handheld shower, offering versatility for targeted rinsing or flexible usage.
- •Reliable Brass Rough-In Valve: Equipped with a sturdy brass rough-in valve, this shower column ensures consistent water pressure and temperature regulation, providing a safe and comfortable showering experience.
- •Customizable Height-Adjustable Handheld Shower: The height-adjustable feature of the handheld shower head allows for personalized positioning, catering to various user heights and preferences during showering.
- •Premium Rain Shower Experience: Crafted from high-quality materials, the 10" rain shower head delivers a wide, refreshing spray, creating a luxurious and invigorating showering experience.
- •Versatile 3-Mode Handheld Shower: The handheld shower head offers three distinct spray modes, providing flexibility for targeted rinsing, gentle mist, or a combination setting, ensuring a personalized and enjoyable bathing experience.
- •Pressure Balance Control: With a pressure balance system, this shower column maintains consistent water pressure, preventing sudden temperature fluctuations, and ensuring a safe and comfortable shower.
- •Straightforward Installation: Clear instructions and necessary hardware simplify the installation process, ensuring a secure and leak-free connection to your plumbing system.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.