Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Pressure Balanced Ceiling Mounted 2-Function Shower System w Rough In Valve - Brushed Nickel

  • Mfr # KSF412BN

  • Zoro # G514487851


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSF412BN
Zoro #
G514487851
UPC #
842708137578
Country of Origin
China

Details

Color
Brushed Nickel
Material
Brass

Description

Elevate your shower experience extraordinarily with this Kibi Cube 2 function Shower System. This shower system is not only sleek in simplicity but also practical in function, which includes 8in ceiling mount shower arm, 10in thin profile brass rain shower, 3 function premium ABS hand shower, 60in stainless steel extended hose, solid brass construction, branded pressure balance valve as well as all necessary escutcheon plate and installation hardware.


  • •Dual Functionality: Offering two distinct showering experiences, the system includes a 10" stainless steel rain shower head for a luxurious rainfall sensation and a versatile 3-mode handheld shower head, providing flexibility for different shower preferences.
  • •Durable Brass Rough-In Valve: Equipped with a durable brass rough-in valve, this system ensures robust water control, maintaining consistent water pressure and temperature regulation for a safe and comfortable showering experience.
  • •3-Mode Handheld Shower Head: The included handheld shower head offers three different spray modes, allowing for targeted rinsing, gentle mist, or a combination setting for a versatile and personalized bathing experience.
  • •User-Friendly Controls: Designed for ease of use, the system's controls provide straightforward operation, enabling effortless switching between the rain shower and handheld modes, offering convenience during your shower.
  • •Simple Installation Process: With clear installation instructions and necessary hardware, setting up this shower system is straightforward, facilitating a secure and leak-free connection to your existing plumbing system.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.