Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Pressure Balanced Ceiling Mounted 3-Function Shower System with Rough In Valve - Brushed Gold

  • Mfr # KSF413BG

  • Zoro # G014487849


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Gold
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSF413BG
Zoro #
G014487849
UPC #
842708137608
Country of Origin
China

Details

Color
Brushed Gold
Material
Brass

Description

Elevate your shower experience extraordinarily with this Kibi Cube 3 function Ceiling Mount Shower System. This shower system is not only sleek in simplicity but also practical in function, which includes 8in ceiling mount shower arm, 10in thin profile brass rain shower, 3 function premium ABS hand shower, 60in stainless steel extended hose, brass tub spout, solid brass construction, branded pressure balance valve as well as all necessary escutcheon plate and installation hardware.


  • •Triple Showering Functions: Offering three distinct showering options, this system comprises a 10" stainless steel rain showerhead for a luxurious rainfall experience, a 3-mode handheld shower head for versatility, and a tub spout for added functionality, catering to diverse bathing needs.
  • •Brass Rough-In Valve: Equipped with a durable brass rough-in valve, this system ensures efficient water control, maintaining consistent water pressure and temperature regulation for a safe and comfortable shower or bath.
  • •Large 10-Inch Stainless Steel Rain Shower: Crafted from premium stainless steel, the spacious rain shower head delivers a broad and enveloping spray, enveloping you in a lavish and invigorating showering experience.
  • •3-Mode Handheld Shower Head: The handheld shower head offers three distinct spray modes, providing flexibility for targeted rinsing, gentle mist, or a combination setting, allowing for a personalized bathing experience.
  • •Enhanced Bathing Experience: Inclusion of a tub spout extends the system's functionality, allowing seamless transitions between showering and filling the bathtub, enhancing the overall bathing experience.
  • •User-Friendly Controls: With straightforward operation, the system's controls facilitate easy switching between the rain shower, handheld shower, and tub spout, enabling hassle-free use.
  • •Simple Installation Process: Clear instructions and necessary hardware make installing this shower system straightforward, ensuring a secure and leak-free connection to your plumbing system.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.