
Cube Pressure Balanced Ceiling Mounted 3-Function Shower System with Rough In Valve - Matte Black
Mfr # KSF413MB
Zoro # G014487894
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSF413MB
Zoro #
G014487894
UPC #
842708137639
Country of Origin
China
Details
Color
Matte Black
Material
Brass
Description
Elevate your shower experience extraordinarily with this Kibi Cube 3 function Ceiling Mount Shower System. This shower system is not only sleek in simplicity but also practical in function, which includes 8in ceiling mount shower arm, 10in thin profile brass rain shower, 3 function premium ABS hand shower, 60in stainless steel extended hose, brass tub spout, solid brass construction, branded pressure balance valve as well as all necessary escutcheon plate and installation hardware.
- •Triple Showering Functions: Offering three distinct showering options, this system comprises a 10" stainless steel rain showerhead for a luxurious rainfall experience, a 3-mode handheld shower head for versatility, and a tub spout for added functionality, catering to diverse bathing needs.
- •Brass Rough-In Valve: Equipped with a durable brass rough-in valve, this system ensures efficient water control, maintaining consistent water pressure and temperature regulation for a safe and comfortable shower or bath.
- •Large 10-Inch Stainless Steel Rain Shower: Crafted from premium stainless steel, the spacious rain shower head delivers a broad and enveloping spray, enveloping you in a lavish and invigorating showering experience.
- •3-Mode Handheld Shower Head: The handheld shower head offers three distinct spray modes, providing flexibility for targeted rinsing, gentle mist, or a combination setting, allowing for a personalized bathing experience.
- •Enhanced Bathing Experience: Inclusion of a tub spout extends the system's functionality, allowing seamless transitions between showering and filling the bathtub, enhancing the overall bathing experience.
- •User-Friendly Controls: With straightforward operation, the system's controls facilitate easy switching between the rain shower, handheld shower, and tub spout, enabling hassle-free use.
- •Simple Installation Process: Clear instructions and necessary hardware make installing this shower system straightforward, ensuring a secure and leak-free connection to your plumbing system.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.