Zoro Homepage

Cube Pressure Balanced Single Function Shower System with Rough In Valve - Brushed Nickel

  • Mfr # KSF411BN

  • Zoro # G614487744


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSF411BN
Zoro #
G614487744
UPC #
842708137530
Country of Origin
China

Details

Color
Brushed Nickel
Material
Brass

Description

Upgrade your shower routine with the Kibi Cube Single Function Rain Shower System, emphasizing simplicity, elegance, and a singular focus on delivering a lavish rainfall sensation, transforming your daily showers into a serene and rejuvenating experience.


  • •Durable Construction Materials: Engineered with durability in mind, both the brass valve and stainless steel shower head promise longevity, corrosion resistance, and a lasting addition to your bathroom.
  • •User-Friendly Operation: Simple and straightforward to use, this system provides hassle-free control over water flow and temperature, ensuring an enjoyable and personalized shower experience.
  • •Luxurious Shower Experience: Focusing on delivering a singular, indulgent rainfall sensation, this single function shower system offers a luxurious and relaxing shower, making it an ideal addition to your bathing routine.
  • •Large 10-Inch Stainless Steel Rain Shower: Crafted from premium stainless steel, the generously sized rain shower head delivers a wide and enveloping spray, creating a soothing and luxurious showering experience.
  • •Straightforward Installation: Equipped with clear installation instructions and necessary hardware, setting up this shower system is uncomplicated, allowing for a secure and leak-free connection to your plumbing system.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.